ALLSIGNS International™ Vinyl Safety Sign


Overview
Brand: ALLSIGNS International™

Manufacturer Part Number: SA80/SA.

Safety sign SA80/SA safe condition signs firstaid for this dept is available from 300mm x 100mm

UNSPSC: 55121718

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12319907

Quantity Price
1 £ 10.19 / Each
Estimated Shipment
31-03-2017
Add to basket


Description and Specification

Specification

Size (Metric) 300 x 100mm
Quantity 1Each
Type Safety Sign
Adhesive Type Self
Material Vinyl
Message First Aid
Documentation

Technical documents