ALLSIGNS International™ Vinyl Safety Sign


Overview
Brand: ALLSIGNS International™

Manufacturer Part Number: MA13/SA.

Safety sign MA13/SA mandatory sign place allrubbish in the bins provided 200mm x 300mm self

UNSPSC: 55121700

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12399937

Quantity Price
1 £ 12.56 / Each
Estimated Shipment
02-02-2017
Add to basket


Description and Specification

Specification

Size (Metric) 200 x 300mm
Quantity 1Each
Type Safety Sign
Adhesive Type Self
Material Vinyl
Message Place All Rubbish in the Bins Provided

To instruct, advise and inform staff and visitors that an action must be carried out to secure a safer working environment. Color - blue symbol and background, white textSymbol - circleS/A - self adhesive

Documentation