missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ark Plas Products™ Colored Vinyl (PVC) Tubing
General purpose fluid transfer tubing for the laboratory, color-coded for rapid identification.
Brand: Ark Plas Products™ TCX28-FC0
Code : A0
Additional Details : Weight : 0.50400kg
Description
- Will not oxidize or age
- Flexible and opaque
- Temperature range from −30° to +70°C
- Available in red, green, blue or black color
- Sterilization through ethylene oxide
- A wide range of diametersand pressure resistances available
Specifications
Autoclavable | |
PVC | |
1000 m | |
1 Pack | |
90 (Shore A) |
4.8 mm | |
6.4 mm | |
0.79 mm | |
Natural |