Allsigns International™ Vinyl Mandatory Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: MA85/SA.

Safety sign MA85/SA mandatory sign ear protectionmust be worn 200mm x 300mm self adhesive vinyl

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12339977

Quantity Price
1 £ 12.5 / Each
Estimated Shipment
30-03-2017
Add to basket


Description and Specification

Specification

Material Vinyl
Message Ear protection must be worn
Quantity 1Each
Color Blue symbol and background white text
Type Mandatory Safety Sign
Adhesive Type Self-adhesive
Dimensions (L x W) 200 x 300mm

To instruct, advise and inform staff and visitors that an action must be carried out to secure a safer working environment.Colour - blue symbol and background, white textSymbol - circleS/A - self adhesive

Documentation