Allsigns International™ Vinyl Condition Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: SA65S

UNSPSC: 55121712

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12389887

Quantity Price
1 £ 9.66 / Each
Estimated Shipment
07-06-2017
Add to basket


Description and Specification

Specification

Quantity 1Each
Adhesive Type Self-adhesive
Message Fire break glass to reach latch
Color White symbol and text, Green background
Type Condition Safety Sign
Material Vinyl
Dimensions (L x W) 100 x 150mm

Safe condition signs in case of fire break glass to reach latch 100mm x 150mm self adhesive vinyl Allsigns

Documentation

Technical documents