Allsigns International™ Vinyl Condition Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: SA78/SA.

Safety sign SA78/SA safe condition signs slide toopen self adhesive vinyl 300mm x 100mm arrow

UNSPSC: 55121712

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12379897

Quantity Price
1 £ 10.14 / Each
Estimated Shipment
28-02-2017
Add to basket


Description and Specification

Specification

Material Vinyl
Message Slide to open left
Quantity 1Each
Color White symbol and text, Green background
Type Condition Safety Sign
Adhesive Type Self-adhesive
Dimensions (L x W) 300 x 100mm
Documentation

Technical documents