Allsigns International™ Vinyl Condition Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: SA84/SA.

Safety sign SA84/SA safe condition signs push toopen 300mm x 75mm self adhesive vinyl Allsigns,

UNSPSC: 55121712

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12379907

Quantity Price
1 £ 7.9 / Each
Estimated Shipment
03-04-2017
Add to basket


Description and Specification

Specification

Material Vinyl
Message Push to open
Quantity 1Each
Color White symbol and text, Green background
Type Condition Safety Sign
Adhesive Type Self-adhesive
Dimensions (L x W) 300 x 75mm
Documentation

Technical documents