Allsigns International™ Vinyl Condition Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: SA81/SA.

Safety sign SA81/SA safe condition signs push barto open self adhesive vinyl 300mm x 150mm

UNSPSC: 55121712

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12339907

Quantity Price
1 £ 9.71 / Each
Estimated Shipment
02-02-2017
Add to basket


Description and Specification

Specification

Message Push bar to open
Quantity 1Each
Color White symbol and text, Green background
Type Condition Safety Sign
Adhesive Type Self-adhesive
Dimensions (L x W) 300 x 150mm
Material Vinyl
Documentation

Technical documents