Allsigns International™ Vinyl Condition Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: SA85/SA.

Safety sign SA85/SA safe condition signs pull toopen 300mm x 75mm self adhesive vinyl Allsigns,

UNSPSC: 55121712

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12399907

Quantity Price
1 £ 10.18 / Each
Estimated Shipment
28-02-2017
Add to basket


Description and Specification

Specification

Material Vinyl
Message Pull to open
Quantity 1Each
Color White symbol and text, Green background
Type Condition Safety Sign
Adhesive Type Self-adhesive
Dimensions (L x W) 300 x 75mm
Documentation

Technical documents