Allsigns International™ Vinly Prohibition Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: SA1S

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12389757

Quantity Price
1 £ 12.43 / Each
Estimated Shipment
09-05-2017
Add to basket


Description and Specification

Specification

Message Fire exit with running man/right pointing arrow
Adhesive Type Self-adhesive
Quantity 1Each
Material Vinyl
Certifications/Compliance EEC 92/58/EEC
Color Green on White
Dimensions (L x W) 400 x 150mm
Type Safety sign

Fire exit with running man/directional arrow self adhesive vinyl right pointing arrow green on white 400mm x 150mm Allsigns

Documentation

Technical documents