Allsigns International™ Vinly Prohibition Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: RG2/SA.

Safety sign RG2/SA refuge fire exit with runningman/directional arrow self adhesive vinyl 400mm x

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12309827

Quantity Price
1 £ 11.59 / Each
Estimated Shipment
02-03-2017
Add to basket


Description and Specification

Specification

Material Vinyl
Message Refuge fire exit with running man/up arrow
Quantity 1Each
Type Safety sign
Adhesive Type Self-adhesive
Dimensions (L x W) 400 x 150mm
For Use With (Application) Used to indicate suitable exit routes and safe areas for disabled people
Documentation

Technical documents