Allsigns International™ Vinly Prohibition Safety Sign


Overview
Brand: Allsigns International™

Manufacturer Part Number: SA2S

UNSPSC: 55121704

Code: 04

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12309767

Quantity Price
1 £ 17.67 / Each
Estimated Shipment
09-05-2017
Add to basket


Description and Specification

Specification

Color Green on White
Certifications/Compliance EEC 92/58/EEC
Material Vinyl
Message Fire exit with running man/right pointing arrow
Type Safety sign
Adhesive Type Self-adhesive
Dimensions (L x W) 600 x 200mm
Quantity 1Each

Fire exit with running man/directional arrow self adhesive vinyl right pointing arrow green on white 600mm x 200mm Allsigns

Documentation

Technical documents