missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vileda Professional™ EvoControl™ 400 Microfiber Cleanroom Wipes
Designed for the removal of acids and chemical spills. Vileda Professional™ EvoControl™ 400 Microfiber Cleanroom Wipes are widely used in pharmaceutical, biotech and microelectronics industries.
£964.05 - £1623.79
Specifications
Product Type | EvoControl 400 Cleanroom Wipes |
---|---|
Material | Microfiber |
Color | White |
Disposable | Yes |
Edges | Laser cut |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
17852476
|
Vileda Professional™
142856 |
22.86 x 22.86 cm (9 x 9 in.) |
£964.05
Pack of 1500 |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||||
17842476
|
Vileda Professional™
142857 |
30.48 x 30.48 cm (12 x 12 in.) |
£1623.79
Pack of 1500 |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||||
Description
- Disposable liquid cleaning wipe
- Clean glass and stainless steel without leaving residues or streaks
- Microfiber material reach into microscopic surface pores to remove contamination thoroughly
- Maximize particle pick up
- Bacteria removal up to 99.999%
- Cut fibers are melted together for sealed edge which prevents particle release
- Disposable pre-laundered and laser cut
- Sealed edge for areas where moderate contamination control is required
Specifications
EvoControl 400 Cleanroom Wipes | |
White | |
Laser cut |
Microfiber | |
Yes |