missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ VibraGuard™ 07-112 Series Blue Nitrile Medium Weight Gloves
Click to view available options
Size:
8
9
10
11
Description
- Industrial gloves
- Full finger version is fully coated to keep hands clean, and is compliant to EN 10819:1996
- Ansell Vibration Gel Foam padding reduces transmitted vibration to the hand
- Nitrile coating provides snag and abrasion resistance
- Silicone-free and launderable
- Ideal for those tasks involving vibrations at frequency levels greater than 300Hz
- Engineered to reduce the vibration absorbed by workers' palm and fingers
- Helps protecting from Hand-Arm Vibration Syndrome (HAVS)
- Vibration attenuation EN10819
Applications:
- Handling materials with sharp or rough edges
- Handling metal sheets and panels
- Handling rough machined metal parts
- Metalworking and assembly operations
Specifications
Back Material | Nitrile |
Certifications/Compliance | Standards CATEGORY III, EN 374, EN 388 : 3121, ANSI |
Cuff Material | Nitrile |
Coating Material | Nitrile |
Product Type | Medium Weight Gloves |
Size | 9 |
Style | 7-112 |
Finger Style | Full-Finger |
Glove Cuff Style | Hook and Loop |
Lining | Interlock Knit Cotton |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'