missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ VibraGuard™ 7-111 Series White and Blue Nitrile Medium Weight Gloves
Click to view available options
Size:
8
9
10
Description
- Industrial gloves
- Help protect from Hand-Arm Vibration Syndrome (HAVS)
- Half finger version for improved handling of screws, nails and small parts
- Soft padding in the thumb, index finger and palm area enhances the shock impact protection
- Breathable cotton back for comfort in warm work environments
- Ansell Vibration Gel Foam padding reduces transmitted vibration to the hand
- Nitrile coating provides snag and abrasion resistance
- Silicone-free and launderable
- Pressing the trigger of power tools is a lot easier with this half-finger version
Applications:
- Handling materials with sharp or rough edges
- Handling metal sheets and panels
- Handling rough machined metal parts
- Metalworking and assembly operations
Specifications
Back Material | Nitrile |
Cuff Material | Nitrile |
Coating Material | Nitrile |
Color | White, Blue |
Cut Resistance Rating | Level 1 |
Product Type | Medium Weight Gloves |
Size | 9 |
Style | 7-111 |
Finger Style | Half-Finger |
Glove Cuff Style | Hook and Loop |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'