missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Vial Top Labels
Durable Freezerbondz™ Polyester (B-492) Vial Top Labels are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
£106.00 - £123.00
Specifications
Adhesive Type | Acrylic, Permanent |
---|---|
Color | White |
Finish | Matte |
Material | Polyester |
Product Type | Laboratory Label |
Product Code | Brand | Diameter (English) | Quantity | Height (English) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Quantity | Height (English) | Width (English) | Price | Quantity & Availability | ||
13563310
|
Brady™
142918 |
0.38 in. | 1500/Pk. | 0.375 in. | 0.3 in. |
£106.00
1 box |
Estimated Shipment: 15-04-2024
Log in to see stock. |
||
13573310
|
Brady™
142919 |
0.5 in. | 1500/Pk. | 0.5 in. | 0.5 in. |
£123.00
1 box |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||
Description
- B-490 labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen
- Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance of -320 to 212° F (-196 to 100° C)
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Specifications
Acrylic, Permanent | |
Matte | |
Laboratory Label | |
Use in laboratory identification such as vials, centrifuge tubes, test tubes, straws and slides | |
1500/Pk. |
White | |
Polyester | |
Non-sterile | |
BBP™33 | |
0.0032 in. |