missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vial with Snap/Clip Top
Vial is constructed of clear glass. 22mm polyethylene snap cap is available separately.
Brand: Wheaton Science Products 105010
48.31 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : A0
Additional Details : Weight : 1.56600kg
Description
- Clear for visibility
- Constructed of transparent glass
- Cap is sold separately
Specifications
23 mm | |
10 mL | |
Snap/Clip | |
22 mm |
Borosilicate Glass | |
Polyethylene | |
47 mm |