missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ 360° Vertical Multi-function Rotator

Provides all the functionality – vertical rotation, reciprocation and vibration for thorough mixing of microtubes and reproducible sample preparation. Grant Bio™ 360° Vertical Multi-Function Rotator includes a low voltage cord that easily fits through door gaskets, allowing use in incubators, refrigerators and workstations.

Brand:  Grant Instruments™ PTR-35

Code : 04

Additional Details : Weight : 1.20000kg

 View more versions of this product

Product Code. 12905511

  • £592.78 / Each


Estimated Shipment
17-05-2018
Add to basket

Description

Description

  • 360° vertical rotation, reciprocation and vibration functions all in one compact product
  • Vertical rotation speed: 1 to 100rpm
  • Reciprocal rotation: 1 to 90° turning angle
  • Vibration: programmable in a burst of 1 to 5 seconds
  • Fully programmable sequence of functions, including pause
Specifications

Specifications

Rotary Mixer
1 to 100rpm
0.5kg
155mm
365mm
120 or 230V
0.66A
195mm
1.8kg
4 to 40°C
26
4 to 40°C
360°C vertical
195mm
1 min. to 24 hours
50/60Hz
8W
1 to 90° (reciprocal) 1 to 5° (vibrational)
120/230V, 50/60Hz
Videos