Learn More
Saint Gobain Life Sciences Versilic™ Silicone Tubing
Use this tubing for biopharmaceutical applications. Versilic™ Silicone Tubing is biologically inert and does not inhibit cell culture. Stays flexible down to -50°C and maintains its chemical, mechanical and electrical performance up to +200°C.
Brand: Saint Gobain Life Sciences 760440-10
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Meets the European Pharmacopoeia requirements for silicone elastomer for closures and tubing, USP Class VI biological tests and ISO 10993 biocompatibility (systemic toxicity, irritation, sensitization, citotoxicity, hemocompatibility and Ames test)
- Meets FDA and BfR positive lists as well as food grade tests according to EC directives
- This CE marked tubing is a non-invasive medical device
- May be used for contact up to 29 days
- Peroxide-cured silicone
- Biological neutrality
- FDA/BfR
- US and European Pharmacopoeia
- Temperature resistance -50 to +200°C
Specifications
Peroxide-cured Silicone Tubing | |
0.2 in. | |
Silicone | |
10 mm | |
10 m | |
2.5 mm | |
-58°F | |
Translucent/Transparent | |
392°F |
FDA (21CFR part 177-2600), EEC/EEG/CEE (directives 85/572, 97/48, 2002/72) | |
5 mm | |
0.39 in. | |
32.8 ft. | |
0.1 in. | |
For biopharmaceutical and medical applications | |
-50°C | |
Flexible | |
200°C |