missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ VersaTouch™ 92-205 Series Single-Use White Nitrile Gloves
14.53 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21673" to get your promotional price.
Click to view available options
Size:
7
8
9
10
Description
- Single use gloves
- Improved manufacturing processes for longer wear, greater tear strength and better grip in dry, wet and fatty conditions
- Thinner glove with enhanced fingertip flexibility and improved overall comfort
- Textured fingertips provide good comfort and tactility for sensitive, precise handling
- Latex-free: no risk of Type 1 allergies
- Approved for food contact applications
- Ideal for handling all fatty food
Applications:
- Prepared meals
- Fruit and vegetable processing
- Dairy processing
- Food distribution
- Catering
Specifications
Exterior Finish | Fully Textured |
Material | Nitrile |
Size | 9 |
Thickness (English) | 2.9 mil |
Thickness (Metric) | 0.07 mm |
Model | 922059 |
Series | 92-205 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'