missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ VersaTouch™ 92-200 Series Single-Use Blue Nitrile Gloves
Click to view available options
Size:
7
8
9
10
Description
- Textured fingertips provide good comfort and tactility for sensitive, precise handling.
- Latex-free: no risk of Type 1 allergies.
- Approved for food contact applications.
- Ideal for handling all fatty food.
Specifications
Exterior Finish | Fully Textured |
Latex Free | Yes |
Material | Nitrile |
Size | 8 |
Thickness (English) | 2.9 mil |
Thickness (Metric) | 0.07 mm |
Model | 922008 |
Series | 92-200 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'