missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ VersaTouch™ 92-481 Series Light Blue Nitrile Gloves
133.66 GBP valid until 2024-03-30
Use promo code "21636" to get your promotional price.
Use promo code "21636" to get your promotional price.
Description
- Textured finish on fingertips
- Improved grip
- Contains no natural rubber
- Suitable for contact with all fatty foods
- Outstanding resistance to animal fats compared with PVC or natural rubber
- Powder-free
- No risk of contaminating food with corn starch used to powder gloves
Applications:
- All final stages of meat or fish processing
- Controlled-environment rooms
- Prepared meals
- Dairy processing
- Catering
Specifications
Certifications/Compliance | CE Mark, Standard CATEGORY III EN 374 |
Material | Nitrile |
Product Type | Nitrile Gloves |
Thickness (Metric) | 0.12 mm |
For Use With (Application) | For all final stages of meat or fish processing, controlled-environment rooms, catering, dairy processing |
Quantity | 100 Pairs |
Resistant To | Mechanical and chemical |
Series | 92-481 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'