missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ VersaTouch™ 87-195 Series Blue Natural Rubber Latex Gloves
Specially treated to reduce the risk of allergic reactions.
Brand: Ansell Edmont™ 87195070
Code : NEW
Additional Details : Weight : 0.53100kg
Description
- Chemical and liquid protection gloves
- Thickness of 0.35mm
- Provides good sensitivity
- Good price/quality ratio
Applications:
- Poultry processing
- Beef and pig processing
- Fish processing
- Janitorial use
- Cleaning
Specifications
87-195 | |
Rubber Latex | |
Straight cuff | |
Liquid and mechanical resistant | |
7 | |
Standard CATEGORY III EN 374, EN 388 : X010, EN 421 |
0.35 mm | |
Natural Rubber Latex | |
Cotton flocking | |
87-195 | |
12 Pairs |