missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ Versatouch™ 72-287 Series Dyneema™ Fiber Heavy Weight Gloves
Description
- Contains Dyneema™
- High cut resistance
- Washable up to 90°C
- Suitable for contact with all foodstuffs
Applications:
- Boning
- Carving
- Fish processing
- Fish filleting
- Meals preparation
- Fruit and vegetable processing
Specifications
Back Material | Dyneema™ Fiber |
Certifications/Compliance | CE Mark, Standard CATEGORY II EN 388 : 254X |
Cuff Material | Dyneema™ Fiber |
Product Type | Heavyweight Gloves |
Glove Cuff Style | Knitwrist |
Liner Material | Dyneema™ Fiber |
Lining | Dyneema™ Fiber |
Quantity | 72 Pairs |
Resistant To | Cut resistant |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'