missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Versatouch™ 72-286 Series Dyneema™ Fiber Medium Weight Gloves
Click to view available options
Size:
6
7
8
9
10
Description
- Washable up to 90°C
- Offers comfort and durability
- Knitted construction
- Polypropylene Glass fiber Dyneema™ liner
- Knitwrist cuff
Specifications
Back Material | Dyneema™ Fiber |
Certifications/Compliance | CE Mark, Standard CATEGORY II EN 388 : 254X |
Cuff Material | Dyneema™ Fiber |
Product Type | Medium Weight Gloves |
Size | 8 |
Glove Cuff Style | Knit |
Liner Material | Dyneema™ Fiber |
Lining | Dyneema™ Fiber |
Quantity | 72 Pairs |
Resistant To | Cut resistant |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'