missing translation for 'onlineSavingsMsg'
Learn More

Ansell Edmont™ Versatouch™ 72-286 Series Dyneema™ Fiber Medium Weight Gloves

Exceptional cut resistance, comfort and durability. Suitable for contact with all foodstuffs.

Brand:  Ansell Edmont™ 72286090

59.00 GBP valid until 2021-03-31
Use promo code "15537" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.27000kg

 View more versions of this product

Product Code. 12669761

  • £92.54 / Pack of 6


In stock, ready to ship: 1
Add to basket

Description

Description

  • Washable up to 90°C
  • Offers comfort and durability
  • Knitted construction
  • Polypropylene Glass fiber Dyneema™ liner
  • Knitwrist cuff
Specifications

Specifications

Dyneema™ Fiber
Knitwrist
Dyneema™ Fiber
9
CE Mark, Standard CATEGORY II EN 388 : 254X
Dyneema™ Fiber
Dyneema™ Fiber
Cut resistant
72 Pairs
Videos
SDS
Documents