missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ VersaTouch™ 23-201 Series Blue PVC Gloves
119.10 GBP valid until 2024-12-31
Use promo code "21907" to get your promotional price.
101.14 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21907" to get your promotional price.
101.14 GBP valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Click to view available options
Size:
7
8
9
10
Description
- Rough sandblast finish provide good wet-grip
- Soft PVC coating on glove maintains dexterity and pliabiity at low temperatures
- Dipped rough finish makes handling wet and slippery materials easier and safer
- Heat sealed sleeve offers liquid resistance and dust protection only
Applications:
- Chemical handling
- Chemical refining
- Cleaning
- Construction work
- Dairy processing
- Fish processing
- Fruit and vegetable processing
- General purpose
- Janitorial use
- Light assembly tasks
- Maintenance
- Refining oil and petrol
Specifications
Certifications/Compliance | Standards CATEGORY III, CE Mark, EN 374, EN 388 : 4121 |
Cuff Material | PVC |
Coating Material | PVC |
Product Type | Gloves |
Size | 9 |
Style | 23-201 |
Thickness (Metric) | 4 mm |
Glove Cuff Style | Heat sealed sleeve |
Lining | Cotton |
Quantity | 72 Pairs |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'