missing translation for 'onlineSavingsMsg'
Learn More

Binder™ Series VDL Vacuum Drying Chamber for Flammable Solvents

 Binder&trade Model VDL Vacuum Drying Chamber for Flammable Solvents for fast and gentle drying of flammable organic solvents.

Brand:  Binder™ 9030-0039

Additional Details : Weight : 110.00000kg

 View more versions of this product

Product Code. 15672186

  • £10465.00 / Each

Call for latest availability
+44 (0)1509 555 500

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Fast and gentle drying
  • Direct heat transfer through large thermal conducting plates
  • Safe work with one-of-a-kind safety concept
  • Coordinated, modular system with vacuum pump and vacuum module
  • Temperature range: room temperature plus 15 °C to 200 °C
  • ATEX compliance chamber's interior: Ex II -/3G c IIB T3-T1 Gc X
  • APT.line™ preheating chamber technology
  • Controller with time-segment and real-time programming
  • 2 aluminum expansion racks
  • Inert gas connection
  • Shatterproof, spring-mounted safety glass panel
  • Pressurized instrument panel with compressed air connection
  • Pressure control device for heating activated < 125 mbar
  • Flame protection gasket
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • Computer interface: RS 422
 
Specifications

Specifications

340 mm
775 mm
545 mm
Model VDL 53
400 mm
400 mm
400 mm x 400 mm x 340 mm
Videos
Documents