Learn More
KNF™ VC 900 Portable Digital Vacuum Controller
Use this controller with any vacuum pump (not just KNF models) when fine control of the vacuum is needed. KNF™ VC 900 Portable Digital Vacuum Controllers feature built in solvent boiling point recognition. Ideal for rotary evaporator applications
Brand: KNF™ 304108/304181
Additional Details : Weight : 1.50000kg
Description
When fine control of the vacuum is required this controller sits between the vacuum pump and the device the vacuum is applied to and allows the user to finely tune the vacuum level.- Easy to use
- Ideal to add on to a built in vacuum system or an existing vacuum pump without fine control features.
- Separate control unit with pressure sensors and two-step controlled valve
- Can be placed independent of the operating unit
- Chemically resistant
- Separate control unit with pressure sensors and two-step controlled valve independently placed from the operating unit
Specifications
Plastic | |
Any Vacuum Pump | |
10°C to 40°C | |
67 mm | |
2.6 lb. | |
100/240 V |
Portable Vacuum Controller | |
Power cord, cable length 150 cm | |
181 mm | |
101 mm | |
1.18 kg | |
50/60 Hz |