missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Varioskan™ LUX multimode microplate reader

Analyze a variety of samples with five measurement technologies, including absorbance (UV-Vis), fluorescence intensity, Luminescence, AlphaScreen / AlphaLISA and TRF.

Brand:  Thermo Scientific™ VLBL0TD0

Code : NEW

Additional Details : Weight : 57.00000kg

 View more versions of this product

Product Code. 15340757

  • £34370.02 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

Absorbance, Fluorescence intensity, Luminescence and Time-resolved fluorescence
6 - 1536 well plates (absorbance 6 - 384 well plates)
Absorbance: double monochromators; Fluorescence intensity: double excitation and emission monochromators; Time-resolved fluorescence: Filters; Double monochromators for spectral scanning
0 - 4Abs (96-well plate) at 450nm, ± 2%
0 - 3Abs (384-well plate) at 450nm, ± 2%
0.003Abs or ± 2%, at 200 - 399nm (0 - 2Abs)
0.003Abs or ± 1%, at 400 - 1000nm (0 - 3Abs)
Fluorescence intensity (top reading): < 0.4 fmol fluorescein/well (black 384-well plate)
Fluorescence intensity (bottom reading): < 4 fmol fluorescein/well, (clear bottom black 384 square well plate)
Time-resolved fluorescence: < 1 amol/well (white low volume 384 well plate)
Luminescence: < 7 amol ATP/well (white 384-well plate)
None
Orbital
PC Software (Thermo Scientific SkanIt Software)
58cm
51cm
Top and bottom
End-point, kinetic, spectra, multipoint and kinetic spectra
Xenon flash lamp
Absorbance: 200 - 1000nm
Fluorescence intensity: Excitation: 200 - 1000nm, Emission: 270 - 840nm
Time-resolved fluorescence: Excitation 334nm, Emission 400 - 700nm
Luminescence: 360 - 670nm
0 - 6Abs
SD < 0.001Abs or CV < 0.5%, at 450nm (0 - 3Abs)
Fluorescence intensity: top reading > 6 decades, bottom reading > 5.5 decades
Time-resolved fluorescence: > 6 decades
Luminescence: > 7 decades
up to 45°C
Reads a 96-well plate in 15 sec., a 384-well plate in 45 sec., and a 1536-well plate in 135 sec. (minimum times)
English, German, French, Spanish, Portuguese, Italian, Japansese, Chinese and Russian
53cm
57 kg
Videos