Learn More
Varioskan™ LUX multimode microplate reader
Analyze a variety of samples with five measurement technologies, including absorbance (UV-Vis), fluorescence intensity, Luminescence, AlphaScreen / AlphaLISA and TRF.
Brand: Thermo Scientific VL0LATD0
Code : NEW
Additional Details : Weight : 57.00000kg
Specifications
Absorbance, Fluorescence intensity, Luminescence, Time-resolved fluorescence and AlphaScreen | |
6 - 1536 well plates (absorbance 6 - 384 well plates) | |
Absorbance: double monochromators; Fluorescence intensity: double excitation and emission monochromators; Time-resolved fluorescence: Filters; AlphaScreen: Filters; Double monochromators for spectral scanning | |
0 - 4Abs (96-well plate) at 450nm, ± 2% 0 - 3Abs (384-well plate) at 450nm, ± 2% |
|
0.003Abs or ± 2%, at 200 - 399nm (0 - 2Abs) 0.003Abs or ± 1%, at 400 - 1000nm (0 - 3Abs) |
|
Fluorescence intensity (top reading): < 0.4 fmol fluorescein/well (black 384-well plate) Time-resolved fluorescence: < 1 amol/well (white low volume 384 well plate) Luminescence: < 7 amol ATP/well (white 384-well plate) AlphaScreen: < 100 amol phosphotyrosine/well (384-well plate) |
|
None | |
Orbital | |
PC Software (Thermo Scientific SkanIt Software) | |
58cm | |
51cm | |
Top |
End-point, kinetic, spectra, multipoint and kinetic spectra | |
Xenon flash lamp and LED | |
Absorbance: 200 - 1000nm Fluorescence intensity: Excitation: 200 - 1000nm, Emission: 270 - 840nm Time-resolved fluorescence: Excitation 334nm, Emission 400 - 700nm Luminescence: 360 - 670nm AlphaScreen: Excitation 680nm, Emission 400 - 660nm |
|
0 - 6Abs | |
SD < 0.001Abs or CV < 0.5%, at 450nm (0 - 3Abs) | |
Fluorescence intensity: top reading > 6 decades Time-resolved fluorescence: > 6 decades Luminescence: > 7 decades |
|
up to 45°C | |
Reads a 96-well plate in 15 sec., a 384-well plate in 45 sec., and a 1536-well plate in 135 sec. (minimum times) | |
English, German, French, Spanish, Portuguese, Italian, Japansese, Chinese and Russian | |
53cm | |
57 kg |