Varioskan™ LUX multimode microplate reader

Analyze a variety of samples with five measurement technologies, including absorbance (UV-Vis), fluorescence intensity, Luminescence, AlphaScreen / AlphaLISA and TRF.

Overview
Brand: Thermo Scientific

Manufacturer Part Number: VL0LA0D1

Code: NEW

Additional Details:
Additional Details: Weight: 58.00000kg



Product Code. 15300767

Quantity Price
1 £ 33920.0 / Each
Estimated Shipment
15-06-2017
Add to basket


Description and Specification

Specification

Software Language Versions English, German, French, Spanish, Portuguese, Italian, Japansese, Chinese and Russian
Shaking Orbital
Wavelength Selection Absorbance: double monochromators; Fluorescence intensity: double excitation and emission monochromators; AlphaScreen: Filters; Double monochromators for spectral scanning
Read-out Range 0 - 6Abs
Weight (Metric) 58 kg
Sensitivity Fluorescence intensity (top reading): < 0.4 fmol fluorescein/well (black 384-well plate)
Luminescence: < 7 amol ATP/well (white 384-well plate)
AlphaScreen: < 100 amol phosphotyrosine/well (384-well plate)
Measurement Speed Reads a 96-well plate in 15 sec., a 384-well plate in 45 sec., and a 1536-well plate in 135 sec. (minimum times)
Width (Metric) 53cm
Measurement Type End-point, kinetic, spectra, multipoint and kinetic spectra
Reading Options Top
Precision SD < 0.001Abs or CV < 0.5%, at 450nm (0 - 3Abs)
Incubator Temperature up to 45°C
Height (Metric) 51cm
Plate Type 6 - 1536 well plates (absorbance 6 - 384 well plates)
No. of Dispensers One
Measurement Technology Absorbance, Fluorescence intensity, Luminescence and AlphaScreen
Linearity 0 - 4Abs (96-well plate) at 450nm, ± 2%
0 - 3Abs (384-well plate) at 450nm, ± 2%
Dynamic Range Fluorescence intensity: top reading > 6 decades
Luminescence: > 7 decades
Dispense Volume 2 - 5,000µL (1mL syringe)
5 - 25,000µL (5mL syringe)
Accuracy 0.003Abs or ± 2%, at 200 - 399nm (0 - 2Abs)
0.003Abs or ± 1%, at 400 - 1000nm (0 - 3Abs)
Interface PC Software (Thermo Scientific SkanIt Software)
Wavelength Range Absorbance: 200 - 1000nm
Fluorescence intensity: Excitation: 200 - 1000nm, Emission: 270 - 840nm
Luminescence: 360 - 670nm
AlphaScreen: Excitation 680nm, Emission 400 - 660nm
Depth (Metric) 58cm
Light Source Xenon flash lamp and LED