missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Vantage™ 70-766 Series Aramid Fiber Heavy Weight Gloves
Click to view available options
Size:
7
8
9
10
11
Description
- Heavy duty gloves
- With reinforced thumb and seams relocated to the backs of the fingers
- Reduces exposure to cuts and offers greater protection and longer life
- Helps guard against minor injuries and punctures
- Offers superior grip even in oily environments
- Longer cuff for additional protection
- Plaited inside for comfort with coloured polyester/cotton
- Palm reinforced with premium leather
Applications:
- Press and stamping
- Handling heavy and oily metal pieces
- Handling sharp or irregular-edged metal parts
Specifications
Back Material | Dupont™ Kevlar™ aramid fibers |
Certifications/Compliance | CE Mark, EN 388 : 4443, EN 407 |
Cuff Material | Dupont™ Kevlar™ aramid fibers |
Product Type | Heavyweight Gloves |
Size | 9 |
Glove Cuff Style | Long Knitwrist |
Liner Material | Dupont™ Kevlar™ aramid fibers |
Lining | Dupont™ Kevlar™ aramid fibers |
Palm Type | Leather pad palm |
Quantity | 12 Pairs |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'