missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 70-765 Cut Protection Heavyweight Gloves, Leather Palm
Click to view available options
Size:
8
9
10
11
Description
- Blended fiber, lightweight construction provides all-day comfort
- Contour design offers flexibility for reduced hand fatigue
- Medium weight, 10-gauge yarn with 100% Kevlar™ aramid fiber reinforced thumb crotch
- High level of cut protection
- Abrasion resistance due to exclusive fiber blend
- Optimal combination of cut resistance, comfort and dexterity
- Higher level of user comfort
- Include protection from heat and light molten splashes
Specifications
ANSI Abrasion Rating | ANSI 5 |
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009; Category III, EN 407 |
Construction | Knit |
Coating Material | Leather |
Color | Gray, White |
Cut Resistance Rating | ANSI A5 |
Product Type | Cut-resistant Gloves |
Size | 8 |
EN388 Standard | EN 388:4X43D, EN 388:4443 |
For Use With (Application) | Handling metal sheets & panels Handling parts with sharp or rough edges, glass repair and replacement, seizing rough blocs and cylinders, press shop operations |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'