missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Vantage™ 70-750 Series Yellow and Blue Aramid Fiber Heavy Weight Gloves
Optimal combination of comfort and dexterity, maximum cut protection combined with superior longevity.
£284.00
Specifications
Back Material | Dupont™ Kevlar™ aramid fibers |
---|---|
Certifications/Compliance | CE Mark, EN 388 : 154x, EN 407 |
Cuff Material | Dupont™ Kevlar™ aramid fibers |
Product Type | Heavyweight Gloves |
Liner Material | Dupont™ Kevlar™ aramid fibers |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12656941
|
Ansell™
70750080 |
8 |
£284.00
12 pairs |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
12636941
|
Ansell™
70750100 |
10 |
£284.00
12 pairs |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
12646941
|
Ansell™
70750070 |
7 |
£284.00
12 pairs |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
12666941
|
Ansell™
70750090 |
9 |
£284.00
12 pairs |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||||
Description
- Heavy duty gloves
- Use innovative technology for improved cut resistance, excellent flexibility
- Higher level of user comfort
- Revolutionary engineered yarns with the highest cut-protection-to-weight ratio
- Ideal for handling sharp tools and materials
- Includes protection from heat and light molten splashes
Applications:
- Assembling metal parts and components
- Body assembly
- Press and stamping
- Handling sharp or irregular-edged metal parts
- Protection from heat and light molten splashes
- Welding
- Default checking
- Metal finish inspection
- Moderately oily metal parts with sharp or rough edges
- Automated welding feeding
Specifications
Dupont™ Kevlar™ aramid fibers | |
Dupont™ Kevlar™ aramid fibers | |
Dupont™ Kevlar™ aramid fibers | |
12 Pairs |
CE Mark, EN 388 : 154x, EN 407 | |
Heavyweight Gloves | |
Dupont™ Kevlar™ aramid fibers | |
High cut resistance |