missing translation for 'onlineSavingsMsg'
Learn More

Solberg™ Vacuum Exhaust/Discharge Filter for Rotary Vane Vacuum Pumps

Captures oil mist discharged from the exhaust of oil lubricated pumps.

Brand:  Solberg™ DSV-PSG725/AC10-NW25

Code : Z4

Additional Details : Weight : 1.25000kg

Product Code. 15964860

  • POA / Each
Estimated Shipment: 07-06-2024
to see stock.

This item requires a price update prior to being ordered.

Request a Price for this item here.


Description

Description

  • Heavy duty carbon steel construction
  • Dual Filtration (Oil coalescing replaceable element and activated carbon hockey puck replacement element for superior odor removal)
  • Rated for 10-28m³/h
  • 0.3 Micron media; 99.97% efficiency
  • Maximum back pressure 12 psig (1.8 bar absolute, 1.8 x 10⁵)
  • NW25 connections
Specifications

Specifications

White
25 m/hr.
Carbon Steel
105 mm
Rotary Vane Vacuum Pumps
213 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers