missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ VACUUBRAND Diaphragm Vacuum Pump

The VACUUBRAND Diaphragm Vacuum Pump is sized for use with CentriVap Centrifugal Concentrators, RapidVap Vacuum Evaporation Systems and Vacuum Desiccators and has uses with many other pieces of laboratory equipment that require a vacuum source.

Brand:  Labconco™ 7393001


Code : 50

Additional Details : Weight : 20.00000kg

Product Code. 13470037

  • £5090.00 / Each
Estimated Shipment: 09-07-2024
to see stock.
Add to basket

Description

Description

The VACUUBRAND Diaphragm Vacuum Pump is sized for use with CentriVap Centrifugal Concentrators, RapidVap Vacuum Evaporation Systems and Vacuum Desiccators and has uses with many other pieces of laboratory equipment that require a vacuum source.

  • The wetted parts of these diaphragm pumps are PTFE-coated for corrosion resistance.
  • Displacement capacities range from 27 to 88 L per minute.
Specifications

Specifications

<2 mBar
230 V, 50/60 Hz
40.0 lb.
Vacuum Pump
RapidVap Vacuum Evaporation System
3 A
23.1 x 38.1 x 17 cm
18.0 kg
63 L/min. (60 Hz); 57 L/min. (50 Hz)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers