missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ Multi-Sample Blood Collection Needles

Can be used with multiple blood collection tubes. BD Vacutainer™ Multi-Sample Blood Collection Needles are sterile, double-ended needles for use with Vacutainer tube holders and vacuum blood collection tubes. Available in 1” or 1.5” needles of 20, 21 or 22 gauge.

Brand:  BD 360211

Code : 02

Additional Details : Weight : 3.50000kg

 View more versions of this product

Product Code. 12957726

  • £273.00 / Pack of 1000
Estimated Shipment: 23-04-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

The BD Vacutainer™ system is optimally designed and tested for controlling pre-analytical variability throughout the specimen collection and handling process.
  • Sterile double-ended needle with a sleeve covered safety valve
  • Advanced low-angle bevel design and silicone lubricant coating ensures gentle and smooth vein entry
  • Draws blood directly from the vein into vacuum collection tubes to prevent exposure
  • Can be used with multiple collection tubes after venipuncture
  • Designed for use with BD Vacutainer™ tube holders and vacuum blood collection tubes
  • Luer adapter (MPN 367300) available separately for use with a catheter or hypodermic needle
Specifications

Specifications

Multi-sample Blood Collection Needle
CE marked
Double-sided
Collection of Blood Samples
22 G
Yes
38.1 mm
Thin Wall
Sterile
Black
Yes
Vacutainer Blood Collection Tubes, Tube Holder
Polystyrene
1.5 in.
Low-angle Bevel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers