missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI V-300 Vacuum Pump
A quiet and chemically resistant PTFE diaphragm pump. It is optimally suited to work with the I-300 / I-300 Pro Controllers for Rotavapors and parallel evaporators SyncorePlus and Multivapor.
Brand: BUCHI 11V300220
Additional Details : Weight : 11.72000kg
Description
- Quiet operation thanks to speed regulation
- Unattended operation in combination with Interface I-300 / I-300 Pro when combined with optional level sensor for secondary condenser that alerts potential overflow of the receiving flask
- High chemical resistance due to the use of high quality materials
- Increased lifetime thanks to speed-controlled operation in conjunction with the optional Interface I-300 / I-300 Pro
- Easy visual detection of condensate and particles due to transparent front panel
- Seamless plug and play integration into:
- A speed-controlled vacuum system with Interface I-300 / I-300 Pro
- A fully automated BUCHI Rotavapor™ R-300 system including all process parameters
Specifications
5 mbar | |
1.8 m³/h | |
IP 20 | |
2 bar |
Woulff bottle, Secondary cold trap condenser, I-300 interface | |
Diaphragm Pump | |
Evacuating distillation apparatus, vacuum filtration, vacuum-drying cabinets, drying kilns | |
I-300 / I-300 Pro and R-300 |