missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP XX-Series UV Bench Lamp Replacement Tubes
UVP™ XX-Series UV Bench Lamp Replacement Tubes are interchangeable UV tubes available in shortwave, longwave and mid-range wavelengths.
Brand: UVP 34-0039-01
Code : 04
Additional Details : Weight : 0.01000kg
Description
The tubes in lamp fixtures are interchangeable for applications that require different wavelengths.- Order tubes of the same wattage as the lamp
- Tubes available in 254nm, 302nm and 365nm
- Shortwave UV is appropriate for sterilization and sanitation
- Longwave/Midrange UV is appropriate for fluorescence and inspection
Specifications
Replacement UV Tube | |
302 nm | |
Fluorescence and inspection | |
17.12 in. | |
1 Ea. |
15 W | |
Replacement UV tube for XX-Series benchtop lamp | |
Model XX-15 bench lamp | |
434.84 mm |