Learn More
UVP Shields for Pen-Ray™ Lamps
For directing or modifying the emission output of the 11SC-1 Lamp (UVP90 001 201).
Brand: UVP 98-0008-03
Code : 04
Additional Details : Weight : 0.00800kg
Description
For directing or modifying the emission output of the 11SC-1 Lamp (UVP90 001 201)
• Shield A has a 0.04 in. I.D. hole for a point-like source
• Shield B has 0.31 x 0.63 in. window
• Shield C has 0.19 x 1.5 in. window
Specifications
Shield C | |
Model 11SC-1 Pen-Ray™ UV lamp | |
1 Ea. |