missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Shields for Pen-Ray™ Lamps
For directing or modifying the emission output of the 11SC-1 Lamp (UVP90 001 201).
Brand: UVP 98-0008-02
Code : 04
Additional Details : Weight : 0.80000kg
Description
For directing or modifying the emission output of the 11SC-1 Lamp (UVP90 001 201)- Shield A has a 0.04 in. I.D. hole for a point-like source
- Shield B has 0.31 x 0.63 in. window
- Shield C has 0.19 x 1.5 in. window
Specifications
Shield B | |
Model 11SC-1 Pen-Ray™ UV lamp | |
1 Ea. |