missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Pen-Ray™ Field Pack
Includes a Pen-Ray™ UV light source and a DC power supply (with 9V battery) in a compact, portable package
£431.00 - £545.00
Specifications
Dimensions (L x W x H) | 3.75 x 2.38 x 1 in. (95.2 x 60.4 x 25.4 mm) |
---|---|
For Use With (Application) | Field use inspections, spectroscopy, fluorometry, wavelength calibration |
Height (English) | 1 in. |
Height (Metric) | 25.4 mm |
Length (English) | 3.75 in. |
Product Code | Brand | Wavelength | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Wavelength | Price | Quantity & Availability | |||||
12843828
|
UVP
95-0256-01 |
365 nm |
£545.00
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
12853828
|
UVP
95-0256-02 |
254 nm |
£431.00
Each |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
Description
- Lightweight (0.3 lb.) and small enough to fit in a pocket
- Can be carried by the belt clip attached to the power supply
- Lighted length: 1.75 in. (44.5mm)
- Total length: 4.25 in. (108mm)
- Quartz/handle diameter: 0.375 in. (9.5mm)
- Dimensions: 3.75L x 2.38W x 1 in. H (95.25 x 60.45 x 25.4mm)
Field use inspections, spectroscopy, fluorometry, wavelength calibration
Specifications
3.75 x 2.38 x 1 in. (95.2 x 60.4 x 25.4 mm) | |
1 in. | |
3.75 in. | |
1 Ea. | |
60.4 mm |
Field use inspections, spectroscopy, fluorometry, wavelength calibration | |
25.4 mm | |
95.2 mm | |
2.38 in. |