missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP High-Performance Mineralight™ Display Lamps: Replacement Tubes
UVP 25-watt tubes providing hours of UV illumination when used with High-Performance Mineralight Display Lamps.
Brand: UVP 34-0072-01
Code : 04
Additional Details : Weight : 0.07200kg
Description
- 25-watt UV tubes for bright illumination
- Available with 254nm, 302nm or 365nm UV
- Use the brackets included with the lamp to attach the lamp to the ceiling or other structure for overhead UV illumination
- Dimensions: 18.5L x 4.75W x 5 in.H
Fluorescence, Sterilization, Inspection
Specifications
Replacement Midwave Tube | |
302 nm | |
Model UVM-225D | |
434.84 mm |
25 W | |
Fluorescence, sterilization, inspection | |
17.12 in. | |
1 Ea. |