missing translation for 'onlineSavingsMsg'
Learn More

UVP UV Light Converter Plates

Maximize transilluminator capabilities by using a converter plate to convert the transilluminator's 302nm UV wavelength to different wavelengths for visualizing a variety of gels. Place the specially designed plate on the transilluminator filter surface.

Brand:  UVP 38020004

Code : 04

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 12651732

Quantity Price
1 £465.00 / Each
5 £386.37 / Each
Estimated Shipment
04-05-2021
Add to basket


Description

Description

 
  • Convert UV to 460-470nm with the Visi-Blue™ plate for viewing GFP stains
  • Scratch-resistant glass is mounted in a metal housing for durability
  • Rubber seal stops the plate from sliding
  • Handles are situated on two sides of the plate for easy handling
  • Several standard plate sizes are available
  • Variety of wavelengths for gel documentation, gel excitation and gel imaging
Specifications

Specifications

Converter Plate
9.8 x 10.2 in.
Visi-Blue Converter Plates
Convert 302nm UV to 480nm blue light
25 x 26cm
Videos
SDS
Documents