missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ US152 Hot Plate Stirrer, 325°C, Coated Aluminum Silicon Alloy
Stirring Range: 100 to 2000 rpm; Shape: Square; Size: 5.9 x 5.9 in.
Brand: Cole-Parmer™ 04807-60
Code : 60
Additional Details : Weight : 3.89700kg
Description
- Top plate manufactured from robust coated aluminum
- Flashing 'Hot' warning light, mains independent
- Accurate temperature control with LED indicator scale
- Compact space-saving design
- Powerful magnets and motor give stirring speeds up to 2000 rpm and is capable of mixing large volumes up to 15 L
- Top plate provides excellent heat transmission and is easy to clean
- 700 W element gives rapid heating and ensures even temperature distribution
- Integral fitting for a retort rod and supplied with 2 x 25 mm PTFE-coated stir bars
Specifications
Coated Aluminum Silicon Alloy | |
IP rating of 32 | |
Hot warning light | |
US152 | |
120 mm | |
172 mm | |
750 w | |
Hot Plate Stirrer, Stirrer | |
15 L |
230 V | |
(2) 25 mm PTFE-Coated Stir Bars | |
230 V, 50 Hz, 750 w | |
5.9 x 5.9 in. | |
Ambient to 325°C | |
248 mm | |
2.9 kg | |
Square | |
100 to 2000 rpm |