missing translation for 'onlineSavingsMsg'
Learn More

Manutan Upright frame for rapid pallet racking, 4000mm x 900mm

Brand:  Manutan A363745

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12876238

  • £266.40 / Each
Estimated Shipment: 21-06-2024
to see stock.
Add to basket

Description

Description

Use to replace damaged frames or to build bespoke pallet racking. Heavy duty steel uprights, fitted with heavy duty base plates. Diagonals and horizontals galvanised steel. Hard-wearing powder coated finish in blue. Manufactured to European standards of FEM and UK standard BS EN ISO 9001 2000.
  • Blue
  • Steel
  • Dimensions (H x D): 4000mm x 900mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers