missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinesis™ Flangeless Fittings: Ferrules, Tefzel
No need to flange tubing
£20.20 - £102.00
Product Code | Brand | Color | For Use With (Equipment) | Length (English) | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | For Use With (Equipment) | Length (English) | Width (English) | Price | Quantity & Availability | ||
12917579
|
Kinesis™
02007-54 |
Natural | 1/16 in. OD Tubing, Male Nuts | 0.22 in. | 0.18 in. |
£21.50
Pack of 10 |
In Stock
Log in to see stock. |
||
12957639
|
Kinesis™
P-359X |
Yellow | 1/8 in. O.D. Tubing | 0.16 in. | 0.2 in. |
£102.00
Pack of 10 |
In Stock
Log in to see stock. |
||
12987609
|
Idex
02007-56 |
Natural | 1/8 in. OD Tubing, Male Nuts | Not Applicable | Not Applicable |
£20.20
Pack of 10 |
In Stock
Log in to see stock. |
||
12987589
|
Kinesis™
P-259X |
Yellow | 1/16 in. OD Tubing | Not Applicable | Not Applicable |
£45.00
Pack of 10 |
In Stock
Log in to see stock. |
||
12997609
|
Kinesis™
P-300X |
Yellow | 1/8 in. OD Tubing, Male Nuts | Not Applicable | Not Applicable |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
No need to flange tubing
Excellent for connecting rigid or semi-rigid tubingSpecifications
Flangeless Ferrule | |
ETFE |