Macherey Nagel™ Untreated Capillary


Overview
Brand: Macherey Nagel™

Manufacturer Part Number: 723148.25

FS capillary Column, uncoated ID: 0,20 mm, length: 25 m

UNSPSC: 41115710

Code: 50

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 10641492

Quantity Price
1 £ 254.0 / Each
Estimated Shipment
07-04-2017
Add to basket


Description and Specification

Specification

Diameter (Metric) Inner 0.2mm
Quantity 1Each
Product Type Untreated Capillary
Diameter 0.4mm
Length (Metric) 25m
For Use With (Application) For Capillary Electrophoresis, Preparation of Capillary Columns, LC Applications