missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Untapered Y-Shaped Tubing Connectors
Designed for use with hose system and vacuum lines.
£9.50 - £160.00
Specifications
Product Type | Untapered Y Tubing Connector |
---|---|
Certifications/Compliance | Meet with the Food and Drug regulations. 90/128/CEE 92/39/CEE e FDA 21 CFR 177.1520, CE and IVD |
Autoclavable | Autoclavable |
Material | Polypropylene |
Shape | Y |
Product Code | Brand | Packaging Quantity | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Quantity | Diameter (Metric) | Price | Quantity & Availability | ||||
12543307
|
Kartell™
0052600 |
100/Pk. | 14 mm |
£160.00
Pack of 100 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
||||
12080582
|
Kartell™
0046700 |
100/Pk. | 10 mm |
£106.00
Pack of 100 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
11914349
|
Kartell™
7046600 |
10/Pk. | 8 mm |
£17.80
Pack of 10 |
Estimated Shipment: 23-05-2024
Log in to see stock. |
||||
11944359
|
Kartell™
7046400 |
10/Pk. | 4 mm |
£9.50
Pack of 10 Qty Price Break Available |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
Description
- Made from polypropylene
- Autoclavable
- Nominal dimensions
Compliance
Meet Food and Agriculture regulations
Specifications
Untapered Y Tubing Connector | |
Autoclavable | |
Y |
Meet with the Food and Drug regulations. 90/128/CEE 92/39/CEE e FDA 21 CFR 177.1520, CE and IVD | |
Polypropylene |